- One Piece Clamping Collar
- 1 1/16 in ID x 2 in OD x 1/2 in Long
- One Piece - Split
- Stainless Steel
| Inch/Metric | Inch |
| I.D. | 1 1/16 in |
| Screw Length | 5/8 in |
| Recessed Screw | Yes |
| O.D. | 2 in |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28 UNF |
| Weight | 0.29 LB |
| EAN or UPC | 44861052754 |

