- One Piece Clamping Collar
- 3/4 in ID x 1 3/4 in OD x 1/2 in Long
- One Piece - Split
- Stainless Steel
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Screw Length | 5/8 in |
| Material | Stainless Steel |
| Recessed Screw | Yes |
| O.D. | 1.75 in |
| Screw Size | 1/4-28 UNF |
| I.D. | 3/4 in |
| Weight | 0.23 LB |
| EAN or UPC | 44861052686 |

