- One Piece Clamping Collar
- 5/8 in ID x 1 1/2 in OD x 13/32 in Long
- One Piece - Split
- Stainless Steel
| Material | Stainless Steel |
| O.D. | 1.5 in |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| Screw Size | #10-32 UNF |
| Screw Length | 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 44861052655 |

