- One Piece Clamping Collar
- 9/16 in ID x 1 1/4 in OD x 3/8 in Long
- One Piece - Split
- Stainless Steel
| Material | Stainless Steel |
| O.D. | 1.25 in |
| Screw Length | 1/2 in |
| Screw Size | #8-32 UNC |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| I.D. | 9/16 in |
| Collar Style | One Piece - Split |
| Weight | 0.09 LB |
| EAN or UPC | 44861037065 |

