- One Piece Clamping Collar
- 7/16 in ID x 1 1/16 in OD x 5/16 in Long
- One Piece - Split
- Stainless Steel
| Recessed Screw | Yes |
| I.D. | 7/16 in |
| Screw Length | 3/8 in |
| Material | Stainless Steel |
| Screw Size | #6-32 UNC |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 1.0625 in |
| Weight | 0.06 LB |
| EAN or UPC | 44861052617 |

