- One Piece Clamping Collar
- 3/16 in ID x 13/16 in OD x 1/4 in Long
- One Piece - Split
- Stainless Steel
| O.D. | 0.8125 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Screw Size | #4-40 UNC |
| Recessed Screw | Yes |
| I.D. | 3/16 in |
| Screw Length | 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 44861052549 |

