- Two Piece Clamping Collar
- 4 1/2 in ID x 5 3/4 in OD x 7/8 in Wide
- Black Oxide Steel
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Finish | Black Oxide |
| O.D. | 5.75 in |
| Screw Sizes | 3/8-24 x 1 |
| Inch/Metric | Inch |
| Screw Material | Steel, ASTM A574 |
| Screw Length | 1 in |
| Collar Style | 2-Piece |
| Screw Style | Clamp Screw |
| Recessed Screw | No |
| Screw Size | 3/8-24 x 1 |
| Type | Industry Standard Two-Piece Collar |
| I.D. | 4 1/2 in |
| Material | Steel, ASTM A108 |
| Weight | 2.25 LB |
| EAN or UPC | 44861634776 |

