- Two Piece Clamping Collar
- 4 in ID x 5 1/4 in OD x 7/8 in Wide
- Stainless Steel
features
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
- 360° clamping force
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
| Screw Style | Clamp Screw |
| I.D. | 4 in |
| Inch/Metric | Inch |
| Collar Style | 2-Piece |
| Screw Length | 1 in |
| Screw Size | 3/8-24 x 1 |
| Type | Industry Standard Two-Piece Collar |
| Screw Sizes | 3/8-24 x 1 |
| Recessed Screw | No |
| O.D. | 5.25 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Finish | Plain |
| Material | Stainless Steel, ASTM A582 |
| Weight | 2.063 LB |
| EAN or UPC | 44861040317 |

