- One Piece Split Collar
- 4 in ID x 5 1/4 in OD x 7/8 in Wide
- Black Oxide Steel
| I.D. | 4 in |
| Screw Size | 3/8-24 UNF |
| O.D. | 5.25 in |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Recessed Screw | No |
| Weight | 0.02 LB |
| EAN or UPC | 44861004999 |

