- One Piece Split Collar
- 3 7/16 in ID x 4 3/4 in OD x 7/8 in Wide
- Black Oxide Steel
| Screw Size | 3/8-24 UNF |
| O.D. | 4.75 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| I.D. | 3 7/16 in |
| Screw Length | 1 in |
| Weight | 1.83 LB |
| EAN or UPC | 44861009772 |

