- One Piece Split Collar
- 2 1/2 in ID x 3 3/4 in OD x 7/8 in Wide
- Aluminum
| Screw Length | 1 in |
| O.D. | 3.75 in |
| Screw Size | 3/8-24 UNF |
| Inch/Metric | Inch |
| Material | Aluminum |
| Recessed Screw | No |
| I.D. | 2 1/2 in |
| Collar Style | One Piece - Split |
| Weight | 1.44 LB |
| EAN or UPC | 44861039670 |

