- One Piece Split Collar
- 2 3/16 in ID x 3 1/4 in OD x 3/4 in Wide
- Black Oxide Steel
| O.D. | 3.25 in |
| Recessed Screw | No |
| I.D. | 2 3/16 in |
| Material | Black Oxide Steel |
| Screw Size | 5/16-24 UNF |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Weight | 0.96 LB |
| EAN or UPC | 44861630464 |

