- One Piece Split Collar
- 1 7/8 in ID x 2 7/8 in OD x 11/16 in Wide
- Aluminum
| Inch/Metric | Inch |
| Screw Size | 5/16-24 UNF |
| I.D. | 1 7/8 in |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Screw Length | 1 in |
| Material | Aluminum |
| O.D. | 2.875 in |
| Weight | 0.23 LB |
| EAN or UPC | 44861051986 |

