- One Piece Split Collar
- 11/16 in ID x 1 1/2 in OD x 1/2 in Wide
- Aluminum
| O.D. | 1.5 in |
| Screw Length | 1/2 in |
| Screw Size | #8-32 UNC |
| Material | Aluminum |
| Recessed Screw | No |
| I.D. | 11/16 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.06 LB |
| EAN or UPC | 44861051825 |

