- One Piece Split Collar
- 9/16 in ID x 1 5/16 in OD x 7/16 in Wide
- Aluminum
| Screw Length | 1/2 in |
| I.D. | 9/16 in |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| O.D. | 1.3125 in |
| Screw Size | #8-32 UNC |
| Inch/Metric | Inch |
| Weight | 0.042 LB |
| EAN or UPC | 44861051788 |

