- One Piece Split Collar
- 7/16 in ID x 15/16 in OD x 3/8 in Wide
- Aluminum
| O.D. | 0.9375 in |
| Recessed Screw | No |
| I.D. | 7/16 in |
| Material | Aluminum |
| Screw Length | 3/8 in |
| Inch/Metric | Inch |
| Screw Size | #6-32 UNC |
| Collar Style | One Piece - Split |
| Weight | 0.034 LB |
| EAN or UPC | 44861051764 |

