- One Piece Split Collar
- 3/8 in ID x 7/8 in OD x 3/8 in Wide
- Aluminum
| Screw Size | #6-32 UNC |
| I.D. | 3/8 in |
| Material | Aluminum |
| Recessed Screw | No |
| O.D. | 0.875 in |
| Inch/Metric | Inch |
| Screw Length | 3/8 in |
| Collar Style | One Piece - Split |
| Weight | 0.02 LB |
| EAN or UPC | 44861051740 |

