- One Piece Split Collar
- 1/8 in ID x 11/16 in OD x 5/16 in Wide
- Aluminum
| Screw Size | #4-40 UNC |
| Recessed Screw | No |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| O.D. | 0.6875 in |
| Inch/Metric | Inch |
| I.D. | 1/8 in |
| Screw Length | 3/8 in |
| Weight | 0.009 LB |
| EAN or UPC | 44861051702 |

