| Recessed Screw | Yes |
| I.D. | 1 1/2 in |
| O.D. | 2.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Weight | 1.06 LB |
| EAN or UPC | 44861040195 |
| Recessed Screw | Yes |
| I.D. | 1 1/2 in |
| O.D. | 2.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Weight | 1.06 LB |
| EAN or UPC | 44861040195 |