| I.D. | 1 1/4 in |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| O.D. | 2.5 in |
| Collar Style | One Piece - Split |
| Material | Steel |
| Weight | 0.88 LB |
| EAN or UPC | 44861040126 |
| I.D. | 1 1/4 in |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| O.D. | 2.5 in |
| Collar Style | One Piece - Split |
| Material | Steel |
| Weight | 0.88 LB |
| EAN or UPC | 44861040126 |