| Finish | Plain |
| Inch/Metric | Inch |
| O.D. | 2.5 in |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Recessed Screw | Yes |
| Screw Size | 1/4-28 UNF |
| I.D. | 1 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 44861040157 |
| Finish | Plain |
| Inch/Metric | Inch |
| O.D. | 2.5 in |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Recessed Screw | Yes |
| Screw Size | 1/4-28 UNF |
| I.D. | 1 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 44861040157 |