| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| O.D. | 2 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 1 in |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 44861040027 |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| O.D. | 2 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 1 in |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 44861040027 |