| Recessed Screw | Yes |
| I.D. | 1 in |
| Screw Size | 1/4-28 UNF |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Weight | 0.61 LB |
| EAN or UPC | 44861040102 |
| Recessed Screw | Yes |
| I.D. | 1 in |
| Screw Size | 1/4-28 UNF |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Weight | 0.61 LB |
| EAN or UPC | 44861040102 |