| Material | Steel |
| I.D. | 3/4 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| O.D. | 1.75 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.39 LB |
| EAN or UPC | 44861040089 |
| Material | Steel |
| I.D. | 3/4 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| O.D. | 1.75 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.39 LB |
| EAN or UPC | 44861040089 |