| Material | Stainless Steel |
| Finish | Plain |
| Recessed Screw | Yes |
| O.D. | 1.5 in |
| Collar Style | One Piece - Split |
| I.D. | 5/8 in |
| Screw Size | 10-32 UNF |
| Inch/Metric | Inch |
| Weight | 0.873 LB |
| EAN or UPC | 44861040096 |
| Material | Stainless Steel |
| Finish | Plain |
| Recessed Screw | Yes |
| O.D. | 1.5 in |
| Collar Style | One Piece - Split |
| I.D. | 5/8 in |
| Screw Size | 10-32 UNF |
| Inch/Metric | Inch |
| Weight | 0.873 LB |
| EAN or UPC | 44861040096 |