| Collar Style | One Piece - Split |
| O.D. | 1.375 in |
| Screw Size | 8-32 UNC |
| Material | Steel |
| Recessed Screw | Yes |
| I.D. | 1/2 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.22 LB |
| EAN or UPC | 44861040010 |
| Collar Style | One Piece - Split |
| O.D. | 1.375 in |
| Screw Size | 8-32 UNC |
| Material | Steel |
| Recessed Screw | Yes |
| I.D. | 1/2 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.22 LB |
| EAN or UPC | 44861040010 |