| O.D. | 1.625 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Steel |
| Recessed Screw | No |
| I.D. | 7/8 in |
| Screw Size | .25-28 |
| Weight | 0.42 LB |
| EAN or UPC | 44861005897 |
| O.D. | 1.625 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Steel |
| Recessed Screw | No |
| I.D. | 7/8 in |
| Screw Size | .25-28 |
| Weight | 0.42 LB |
| EAN or UPC | 44861005897 |