| O.D. | 1.625 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Material | Stainless Steel |
| I.D. | 7/8 in |
| Screw Size | .25-28 |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Weight | 0.02 LB |
| EAN or UPC | 44861005910 |
| O.D. | 1.625 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Material | Stainless Steel |
| I.D. | 7/8 in |
| Screw Size | .25-28 |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Weight | 0.02 LB |
| EAN or UPC | 44861005910 |