| I.D. | 3/4 in |
| Recessed Screw | No |
| O.D. | 1.5 in |
| Collar Style | Two Piece - Split |
| Screw Size | .25-28 |
| Finish | Black Oxide |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.37 LB |
| EAN or UPC | 44861005866 |
| I.D. | 3/4 in |
| Recessed Screw | No |
| O.D. | 1.5 in |
| Collar Style | Two Piece - Split |
| Screw Size | .25-28 |
| Finish | Black Oxide |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.37 LB |
| EAN or UPC | 44861005866 |