| Collar Style | Two Piece - Split |
| Finish | Plain |
| Recessed Screw | No |
| O.D. | 1.5 in |
| Screw Size | .25-28 |
| I.D. | 3/4 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.33 LB |
| EAN or UPC | 44861005880 |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Recessed Screw | No |
| O.D. | 1.5 in |
| Screw Size | .25-28 |
| I.D. | 3/4 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.33 LB |
| EAN or UPC | 44861005880 |