| Screw Size | 10-32 |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.3125 in |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Weight | 0.01 LB |
| EAN or UPC | 44861005835 |
| Screw Size | 10-32 |
| I.D. | 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.3125 in |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Weight | 0.01 LB |
| EAN or UPC | 44861005835 |