| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Material | Steel |
| Screw Size | 8-32 |
| Finish | Black Oxide |
| Weight | 0.16 LB |
| EAN or UPC | 44861005804 |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Material | Steel |
| Screw Size | 8-32 |
| Finish | Black Oxide |
| Weight | 0.16 LB |
| EAN or UPC | 44861005804 |