| Material | Steel |
| Screw Size | 6-32 |
| I.D. | 3/8 in |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| O.D. | 0.875 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 44861005774 |
| Material | Steel |
| Screw Size | 6-32 |
| I.D. | 3/8 in |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| O.D. | 0.875 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 44861005774 |