| Screw Size | 6-32 |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Finish | Plain |
| Recessed Screw | No |
| O.D. | 0.875 in |
| Material | Aluminum |
| I.D. | 3/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861005781 |
| Screw Size | 6-32 |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Finish | Plain |
| Recessed Screw | No |
| O.D. | 0.875 in |
| Material | Aluminum |
| I.D. | 3/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861005781 |