| O.D. | 0.6875 in |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Screw Size | 4-40 |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Finish | Black Oxide |
| I.D. | 3/16 in |
| Weight | 0.003 LB |
| EAN or UPC | 44861005682 |
| O.D. | 0.6875 in |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Screw Size | 4-40 |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Finish | Black Oxide |
| I.D. | 3/16 in |
| Weight | 0.003 LB |
| EAN or UPC | 44861005682 |