| Finish | Plain |
| Recessed Screw | No |
| I.D. | 1/8 in |
| Screw Size | 4-40 |
| O.D. | 0.6875 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 44861005675 |
| Finish | Plain |
| Recessed Screw | No |
| I.D. | 1/8 in |
| Screw Size | 4-40 |
| O.D. | 0.6875 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 44861005675 |