- One Piece Solid Collar
- 1 1/4 in ID x 2 in OD x 11/16 in Wide
- Steel, Yellow Zinc Dichromate Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Screw Length | 3/8 in |
| Material | Steel |
| Screw Size | 3/8-16 |
| O.D. | 2 in |
| Collar Style | Set Screw Collar |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| I.D. | 1 1/4 in |
| Finish | Yellow Zinc Dichromate |
| Weight | 0.36 LB |
| EAN or UPC | 44861420072 |

