- One Piece Solid Collar
- 1 in ID x 1 1/2 in OD x 5/8 in Wide
- 316 Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Collar Style | Set Screw Collar |
| Material | 316 Stainless Steel |
| I.D. | 1 in |
| Screw Size | 5/16-24 |
| Inch/Metric | Inch |
| Finish | None |
| O.D. | 1.5 in |
| Recessed Screw | Yes |
| Screw Length | 1/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 44861420379 |

