- One Piece Solid Collar
- 5/8 in ID x 1 1/8 in OD x 1/2 in Wide
- Steel, Yellow Zinc Dichromate Finish
applications
- Use with hard and soft shafts
features
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
| O.D. | 1.125 in |
| I.D. | 5/8 in |
| Screw Size | 5/16-18 |
| Material | Steel |
| Inch/Metric | Inch |
| Finish | Yellow Zinc Dichromate |
| Collar Style | Set Screw Collar |
| Recessed Screw | Yes |
| Screw Length | 1/4 in |
| Weight | 0.09 LB |
| EAN or UPC | 44861420256 |

