| Collar Style | Set Screw Collar |
| O.D. | 0.875 in |
| Screw Size | 1/4-20 |
| Inch/Metric | Inch |
| I.D. | 7/16 in |
| Material | 316 Stainless Steel |
| Finish | Plain |
| Weight | 0.05 LB |
| EAN or UPC | 44861420478 |
| Collar Style | Set Screw Collar |
| O.D. | 0.875 in |
| Screw Size | 1/4-20 |
| Inch/Metric | Inch |
| I.D. | 7/16 in |
| Material | 316 Stainless Steel |
| Finish | Plain |
| Weight | 0.05 LB |
| EAN or UPC | 44861420478 |