| Finish | Plain |
| I.D. | 5/32 in |
| Collar Style | Set Screw Collar |
| Screw Size | 8-32 |
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 0.4375 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861420416 |
| Finish | Plain |
| I.D. | 5/32 in |
| Collar Style | Set Screw Collar |
| Screw Size | 8-32 |
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 0.4375 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861420416 |