| O.D. | 0.375 in |
| Material | 316 Stainless Steel |
| Screw Size | 6-32 |
| Collar Style | Set Screw Collar |
| I.D. | 3/32 in |
| Inch/Metric | Inch |
| Finish | Plain |
| Weight | 0.01 LB |
| EAN or UPC | 44861420409 |
| O.D. | 0.375 in |
| Material | 316 Stainless Steel |
| Screw Size | 6-32 |
| Collar Style | Set Screw Collar |
| I.D. | 3/32 in |
| Inch/Metric | Inch |
| Finish | Plain |
| Weight | 0.01 LB |
| EAN or UPC | 44861420409 |