- Two Piece Split Collar
- 1 1/4 in ID x 2 1/16 in OD x 1/2 in Wide
- 316 Stainless Steel, Plain Finish
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| O.D. | 2.0625 in |
| Material | 316 Stainless Steel |
| Recessed Screw | Yes |
| Screw Length | 3/4 in |
| I.D. | 1 1/4 in |
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 UNF |
| Finish | None |
| Weight | 0.26 LB |
| EAN or UPC | 44861420140 |

