- Two Piece Split Collar
- 3/4 in ID x 1 1/2 in OD x 1/2 in Wide
- Steel, Yellow Zinc Dichromate Finish
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Screw Size | 1/4-28 UNF |
| O.D. | 1.5 in |
| Recessed Screw | Yes |
| I.D. | 3/4 in |
| Screw Length | 5/8 in |
| Material | Steel |
| Finish | Yellow Zinc Dichromate |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Weight | 0.16 LB |
| EAN or UPC | 44861420218 |

