- Two Piece Split Collar
- 3/4 in ID x 1 1/2 in OD x 1/2 in Wide
- 316 Stainless Steel, Plain Finish
description
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
- Clamping design fully engages the shaft without marring or causing other shaft damage
features
- Bore tolerance +.030/-.000
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
| Screw Length | 5/8 in |
| Recessed Screw | Yes |
| Material | 316 Stainless Steel |
| O.D. | 1.5 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | Two Piece - Split |
| Finish | None |
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.19 LB |
| EAN or UPC | 44861420058 |

