- Two Piece Split Collar
- 1/2 in ID x 1 1/8 in OD x 13/32 in Wide
- Steel, Yellow Zinc Dichromate Finish
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Screw Length | 1/2 in |
| I.D. | 1/2 in |
| Collar Style | Two Piece - Split |
| Material | Steel |
| Screw Size | #8-32 UNC |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| Finish | Yellow Zinc Dichromate |
| Recessed Screw | Yes |
| Weight | 0.08 LB |
| EAN or UPC | 44861420034 |

