- 1/4" Shank Dia.
- 1 1/4" Shank Length
- 3 1/2" Overall Length
- 3/16" Pilot Dia.
- 1 1/2" Pilot Length
features
- Quick-change mandrels for use with cartridge rolls
- Rust-resistant, black oxide finish
- Manufactured using mild steel
| Shank Diameter | 1/4 in |
| Use With | Cartridge Rolls |
| Pilot Diameter | 0.1875 in |
| Type | Tapered, Standard |
| Shank Length | 1 1/4 in |
| Overall Length | 3.5 in |
| Pilot Length | 1.5 in |
| Weight | 0.04 LB |
| EAN or UPC | 44861020012 |

