- 1/4" Shank Dia.
- 1 1/2" Thread Length
- 7/16" Major Dia.
- Use w/ Buffing Wheels and Bobs
features
- This tapered threaded mandrel is especially designed to hold cloth polishing wheels, felt bobs and other soft center wheels
- No washers or nuts needed
| Major Diameter [Max] | 0.4375 in |
| Shank Diameter | 1/4 in |
| Overall Length | 2.5 in |
| Use With | Buffing Wheels |
| Weight | 0.05 LB |
| EAN or UPC | 44861009529 |

