
- Two Piece Clamping Collar Kit
- Size Ranges 1/4"- 1"
- Hex Keys and Plasic Case Included
Material | Black Oxide Steel |
Inch/Metric | Inch |
Weight | 0.02 LB |
EAN or UPC | 44861993002 |

Material | Black Oxide Steel |
Inch/Metric | Inch |
Weight | 0.02 LB |
EAN or UPC | 44861993002 |