
- Set Screw Collar Kit
- Size Ranges 1/4"- 1"
- Hex Keys and Plastic Case Included
Material | Steel |
Inch/Metric | Inch |
Finish | Zinc |
Weight | 0.02 LB |
EAN or UPC | 44861992500 |

Material | Steel |
Inch/Metric | Inch |
Finish | Zinc |
Weight | 0.02 LB |
EAN or UPC | 44861992500 |